PETROLUX LED 5000K 120-277V CEILING & PENDANT MOUNT GRAY

Item #: 905988

Cat #: HPLED-42-350-5K-AS-UN-G-L5H-55C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED 5000K 120-277V CEILING & PENDANT MOUNT GRAY

Overview

PETROLUX LED 5000K 120-277V CEILING & PENDANT MOUNT GRAY
Also known as: HPLED-42-350-5K-AS-UN-G-L5H-55C

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5200
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 50
Dimmable: Yes
Lumens: 5200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)