LED Roadway Lighting, 4000K, 19877L, 171W, 480V

Item #: 905954

Cat #: ATB240BLEDE13480R4RKNR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Roadway Lighting, 4000K, 19877 Lumen, 171 Watt, 480 Volt, Gray Finish, Roadway Type IV Optics

Overview

LED Roadway Lighting, 4000K, 19877 Lumen, 171 Watt, 480 Volt, Gray Finish, Roadway Type IV Optics
Also known as: ATB240BLEDE13480R4RKNR

Specifications

Mounting: Pole
Volts AC: 480
Color Temperature: 4000 (Cool White)
Color: Gray
Type: Roadway Lighting
Wattage: 171
Light Technology: LED
Mounting: Pole
Color Temperature: 4000 (Cool White)
Type: Roadway Lighting
Light Technology: LED
Volts AC: 480
Color: Gray
Wattage: 171

Customer Reviews

No reviews for this product
(0)