Enclosure, Wall Mount, Type 4X, Hinged, 5.5" x 4" x 5.02", Fiberglass

Item #: 90594

Cat #: A645JFGQRR

UPC: 783510412104

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 5.5" x 4" x 5.02", Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Cover, Quick Release, Size/Dims: 5.5" x 4" x 5.02", Material/Finish: Fiberglass/Gray
Also known as: 783510412104, A645JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 5 in
Mounting: Surface
Color: Gray
Width: 4 in
Material: Fiberglass
Height: 6 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 4 in
Height: 6 in
Depth: 5 in
Color: Gray
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)