![Buried Line Locator Buried Line Locator](https://rexel-cdn.com/products/image.jpg?i=75DB2746-3C35-41D5-A01A-E12DC111754B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wire Tracer, Buried Line Locator, Active & Passive Sensing, Sensing Capacity: 0 - 600V AC & 0 - 300V DC, Frequency: 33.3 kHz, Weight: 15 oz Transmitter & 1.750 lbs Receiver, Power Requirements: (4) AA Batteries
Overview
Wire Tracer, Buried Line Locator, Active & Passive Sensing, Sensing Capacity: 0 - 600V AC & 0 - 300V DC, Frequency: 33.3 kHz, Weight: 15 oz Transmitter & 1.750 lbs Receiver, Power Requirements: (4) AA Batteries
LED and LCD signal strength indicators make it quick and easy to find exact line location
Lightweight and ergonomically balanced
Automatic signal boost makes it easy to trace lines, even those with very weak signals
Receiver may be used in active or passive mode
Receiver locates multiple passive frequencies with a single setting
Receiver automatically locks out passive range when it detects a transmitter signal, reducing the chance of tracing other lines carrying weaker signals
Microprocessor-based circuitry delivers increased accuracy and features auto-gain control in all environments
Traces 20 FT (6 m) underground and provides depth readings up to 15 FT (4.57 m)
Transmitter can be connected to live lines up to 600V
Molded carrying case included
Also known as: 783310077961, BLL-200, thumper
Specifications
Type: | Wire Tracer |
Volts AC: | 600 |
Volts DC: | 300 |
Type: | Wire Tracer |
Volts DC: | 300 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)