Cold Shrink Termination Kit-Skirted, 3 Terminations/Kit
Item #: 90590
Cat #: 5633K
UPC: 054007122562
Sign In or Register to view pricing and more.
Cold Shrink, Cable Termination, Indoor Kit, 4 Skirt, Conductor Range: Conductor Range: 3/0 AWG - 300 MCM @ 5 kV 100%, 2/0 AWG - 250 MCM @ 8 kV 100%, 1/0 AWG - 4/0 AWG @ 8.7 kV 133%, 2 AWG - 3/0 AWG @ 15 kV, Cable Jacket O.D.: 0.80" - 1.20", Cable Insulation Diameter Range: 0.64" - 0.90". For use in Terminating 15 kV tape shield, wire shield and UniShield power cable. 3 terminations/Kit.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 4 Skirt, Conductor Range: Conductor Range: 3/0 AWG - 300 MCM @ 5 kV 100%, 2/0 AWG - 250 MCM @ 8 kV 100%, 1/0 AWG - 4/0 AWG @ 8.7 kV 133%, 2 AWG - 3/0 AWG @ 15 kV, Cable Jacket O.D.: 0.80" - 1.20", Cable Insulation Diameter Range: 0.64" - 0.90". For use in Terminating 15 kV tape shield, wire shield and UniShield power cable. 3 terminations/Kit.
3M™ Cold Shrink QT-II 5630K Series Termination Kit includes three 4-skirt, 1-piece terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 15kV. 3M™ Cold Shrink QT-II 5630K Series Termination Kit is designed for terminating medium voltage power cables in outdoor applications. When the 4-skirt terminal's core is unwound, it shrinks over the cable and ensures a leak-proof, ideal fit. The track-resistant, silicone rubber insulation of the termination offers a long-lasting service life. IEEE Standard 48 Approved for Class 1 terminations.
Also known as: 054007122562, 5633K
Specifications
Color: | Black |
Allowable Gauge Range: | 3/0 - 300 |
Volts AC Range: | 5 kV - 15 kV |
Color: | Black |
Volts AC Range: | 5 kV - 15 kV |
Allowable Gauge Range: | 3/0 - 300 |
Customer Reviews
No reviews for this product
(0)