Cold Shrink Termination Kit-Skirted, 3 Terminations/Kit

Item #: 90584

Cat #: 5635K

UPC: 054007122579

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 350 MCM - 750 MCM @ 5 kV, 250 MCM - 600 MCM @ 8 kV, 2/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 1.00 - 1.60". For use with Shielded Cables. Kit makes (3) Terminations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 350 MCM - 750 MCM @ 5 kV, 250 MCM - 600 MCM @ 8 kV, 2/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 1.00 - 1.60". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-II 5630K Series Termination Kit includes three 4-skirt, 1-piece terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 15kV. 3M™ Cold Shrink QT-II 5630K Series Termination Kit is designed for terminating medium voltage power cables in outdoor applications. When the 4-skirt terminal's core is unwound, it shrinks over the cable and ensures a leak-proof, ideal fit. The track-resistant, silicone rubber insulation of the termination offers a long-lasting service life. IEEE Standard 48 Approved for Class 1 terminations.
Also known as: 054007122579, 5635K

Specifications

Color: Black
Allowable Gauge Range: 350 - 750
Volts AC Range: 5k - 8k
Color: Black
Volts AC Range: 5k - 8k
Allowable Gauge Range: 350 - 750

Customer Reviews

No reviews for this product
(0)