Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Type 4x Encl.,window Cvr/scr , Bulletin A48 (fiberglass Hinged Cover Type 4x Enclosures), Size/dims: 10.00x8.00x6.00, Material/finish: Fiberglass
Overview
Type 4x Encl.,window Cvr/scr , Bulletin A48 (fiberglass Hinged Cover Type 4x Enclosures), Size/dims: 10.00x8.00x6.00, Material/finish: Fiberglass
The efficient design and simple construction of nVent HOFFMAN HOFA1086CHSCFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510312107, A1086CHSCFGW
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Fiberglass |
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)