This product has been discontinued.
Halogen Lamp, PAR56, 300W, 120V, NSP
Item #: 90576
Cat #: 300PAR56/NSP-120V
UPC: 046135149474
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3480, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 14947
Overview
Halogen Lamp, 300 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 3480, Beam Angle: Narrow Spot, Standard Case Qty: 12 Sylvania Part # 14947
Also known as: 046135149474, 300PAR56/NSP-120V
Specifications
Base: | Mogul Screw End Prong (GX16d) |
Volts AC: | 120 |
Shape: | PAR56 (Sealed Beam) |
Wattage: | 300 |
Lumens: | 3840 |
Light Technology: | Halogen |
Base: | Mogul Screw End Prong (GX16d) |
Shape: | PAR56 (Sealed Beam) |
Lumens: | 3840 |
Volts AC: | 120 |
Wattage: | 300 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)