Junction Box, NEMA 4X, Hinged Cover, 16" x 14" x 8"

Item #: 90555

Cat #: A16148CHQRFGW

UPC: 783510313005

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, Wall Mount, 16 x 14 x 8 Inch, Fiberglass

Overview

Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, Wall Mount, 16 x 14 x 8 Inch, Fiberglass
The efficient design and simple construction of nVent HOFFMAN HOFA16148CHQRFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510313005, A16148CHQRFGW

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Height: 16 in
Depth: 8 in
Mounting: Surface
Color: Gray
Width: 14 in
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 8 in
Color: Gray
Material: Fiberglass
Height: 16 in
Mounting: Surface
Width: 14 in

Customer Reviews

No reviews for this product
(0)