This product has been discontinued.

Power Finder Wire Tracer
Item #: 90549
Cat #: 2007
UPC: 783310369240
Documents & Guides
Wire Tracer, Power Finder, Maximum Rating: 300V AC/DC, Features: Energized Circuit Tracing, Shorts to Ground, Maximum Transmitter to Receiver Distance of 4 Miles & Traces Circuits in Nonmetallic Conduit, Includes: Receiver, Transmitter, Transmitter Plug,
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wire Tracer, Power Finder, Maximum Rating: 300V AC/DC, Features: Energized Circuit Tracing, Shorts to Ground, Maximum Transmitter to Receiver Distance of 4 Miles & Traces Circuits in Nonmetallic Conduit, Includes: Receiver, Transmitter, Transmitter Plug,
Fast, simple energized circuit tracing
Traces circuits in nonmetallic conduit
Finds shorts to ground
Supports transmitter-to-receiver distances up to 4 miles (6.5 km)
Accessories included: transmitter plug, (2) receptacle blades, test leads, (1) 9V battery, carrying case
Lifetime Limited Warranty
Also known as: 783310369240, 2007
Specifications
Volts AC: | 300 |
Type: | Wire Tracer |
Volts DC: | 300 |
Volts AC: | 300 |
Volts DC: | 300 |
Type: | Wire Tracer |
Customer Reviews
No reviews for this product
(0)