Enclosure, NEMA 4X, Gray, Fiberglass, 18" x 16" x 10"

Item #: 90543

Cat #: A181610CHSCFGW

UPC: 783510318505

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinged Window Cover, 18 Inch x 16 Inch x 10 Inch, Gray, Fiberglass.

Overview

Enclosure, NEMA 4X, Hinged Window Cover, 18 Inch x 16 Inch x 10 Inch, Gray, Fiberglass.
Also known as: 783510318505, A181610CHSCFGW

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 10 in
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Material: Fiberglass
Depth: 10 in
Height: 18 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)