80 CFM Ceiling Fan w/ LED Light, Single-Speed

Item #: 905337

Cat #: AEN80L

UPC: 026715236657

Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4", Power Watts: 26.9, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Fan, Series: InVent. CFM: 80, Sones: 0.8, Duct Size: 4", Power Watts: 26.9, Color: White, Light: 11W LED, 800 Lumens, 3000K, 80 CRI, Included.
InVent™ Series Single-Speed Fan With LED Light 80 CFM 0.8 Sones ENERGY STAR® certified product
Also known as: 026715236657, AEN80L

Specifications

CFM: 80
Color: White
Sones: 0.800
Light Technology: LED
CFM: 80
Sones: 0.800
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)