Junction Box, NEMA 4X, Hinged Cover, 16" x 12" x 8"

Item #: 90527

Cat #: A16128JFGQRR

UPC: 783510412708

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Raised Hinged, Solid Latching Cover, Wall Mount, 16 x 12 x 8 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Raised Hinged, Solid Latching Cover, Wall Mount, 16 x 12 x 8 Inch, Fiberglass/Gray
Also known as: 783510412708, A16128JFGQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 16 in
Width: 12 in
Depth: 8 in
Mounting: Surface
Color: Gray
Material: Fiberglass
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 12 in
Mounting: Surface
Material: Fiberglass
Height: 16 in
Depth: 8 in
Color: Gray

Customer Reviews

No reviews for this product
(0)