Junction Box, NEMA 4X, Hinged Cover, 10" x 6" x 6"

Item #: 90524

Cat #: A1066JFGQRPWR

UPC: 783510413002

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, 9-1/2 x 6 x 5-1/2 Inch, Fiberglass/Gray

Overview

Junction Box, NEMA 4X, Hinged, Clear Window Cover, Quick Release, 9-1/2 x 6 x 5-1/2 Inch, Fiberglass/Gray
Also known as: 783510413002, A1066JFGQRPWR

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Fiberglass
Width: 6 in
Height: 10 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 6 in
Material: Fiberglass
Height: 10 in
Mounting: Surface
Color: Gray
Width: 6 in

Customer Reviews

No reviews for this product
(0)