Clamp Meter, Fluke Connect

Item #: 905207

Cat #: FLUKE-374-FC

UPC: 095969798532

Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Fluke Connect, Maximum Rating: 600A, 600V AC/DC, Features: True RMS, Soft Carrying Case, TL75 Test Leads, (2) Alkaline Batteries

Overview

Clamp Meter, Fluke Connect, Maximum Rating: 600A, 600V AC/DC, Features: True RMS, Soft Carrying Case, TL75 Test Leads, (2) Alkaline Batteries
The Fluke 374 FC, part of the Fluke Connect family of wireless test tools, delivers the standard features you need for everyday troubleshooting. Measure AC and DC current to 600 A with the fixed jaw clamp or add an optional iFlex® flexible current probe to measure all the way to 2500 A. The large diameter and flexible design of the iFlex probe make it easier to measure around large conductors in tight spaces or to access tightly packed wires. You can also use the 374 FC to measure AC and DC voltage to 1000 V and resistance to 6000 Ω.
Also known as: 095969798532, FLUKE-374-FC

Specifications

Type: Clamp Meter, Multimeter
Amps: 600
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts DC: 600
Standards: California Proposition 65
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)