2-Gang Single Rcpt Wallplate, (2) 1.406" Hole, 302 S. Steel
Item #: 90507
Cat #: 84052-40
UPC: 078477780091
Documents & Guides
2-Gang, (2) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
2-Gang, (2) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color/Finish: Stainless Steel.
Also known as: 078477780091, 84052-40, 2 gang special purpose 4sq
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Type: | Standard, Single Receptacle |
Material: | Stainless Steel |
Color: | Stainless |
Gangs: | 2 |
Size: | Standard |
Material: | Stainless Steel |
Mounting: | Device |
Type: | Standard, Single Receptacle |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)