Enclosure, NEMA 4X, 12" x 10" x 5", Screw Cover, Gray, Fiberglass

Item #: 90498

Cat #: J1210W

UPC: 785928211805

Sign In or Register to view pricing and more.
Documents & Guides
Flush Bonded Window, 13.11" x 12.03" , Fiberglass Reinforced Polyester

Overview

Flush Bonded Window, 13.11" x 12.03" , Fiberglass Reinforced Polyester
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928211805, J1210W

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 10 in
Size: 12 x 10 x 5 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Fiberglass
Size: 12 x 10 x 5 in
Depth: 5 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)