BUSS SMALL DIMENSION FUSE

Item #: 90486

Cat #: GMF-8/10

UPC: 051712716758

Sign In or Register to view pricing and more.
Documents & Guides
8/10A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse

Overview

8/10A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
Also known as: 051712716758, GMF-8/10

Specifications

Amps: 10, 8
Volts AC: 300
Speed: Time Delay, Slow Blow
Type: Rejecting, In-Line
Interrupt Rating DC: 10 kA
Amps: 10, 8
Speed: Time Delay, Slow Blow
Interrupt Rating DC: 10 kA
Volts AC: 300
Type: Rejecting, In-Line

Customer Reviews

No reviews for this product
(0)