Hole Plug, Series 2, FG

Item #: 90474

Cat #: HPSERIES2

UPC: 785928911910

Sign In or Register to view pricing and more.
Documents & Guides
High Quality Hole Plug, 0.6" x 1.5" , Fiberglass

Overview

High Quality Hole Plug, 0.6" x 1.5" , Fiberglass
Stahlin's Fiberglass Hole Plug provides an ideal combination of high quality protection in corrosive and outdoor environments and proven resistance to UV degradation.
Also known as: 785928911910, HPSERIES2

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: Fiberglass
Height: 0.600 in
Width: 1.500 in
Diameter: 1 1/2 in
Material: Fiberglass
Width: 1.500 in
Color: Gray
Height: 0.600 in

Customer Reviews

No reviews for this product
(0)