300 MCM Aluminum Compression Lug

Item #: 904675

Cat #: BLUA-030S2

UPC: 785037236539

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 300 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .634". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 300 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .634". Dual Rated for Aluminum or Copper Conductors.
The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037236539, BLUA-030S2

Specifications

Color: Blue
Mounting: 1-Hole
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 300
Color: Blue
Material: Aluminum
Allowable Gauge Range: 300
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)