Proximity Sensor, Inductive, 30mm, Stainless Steel, 20-250V AC/DC

Item #: 90462

Cat #: 871TM-B15N30-R3

UPC: 662073892977

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 15 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 30 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 15 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Also known as: 662073892977, 871TM-B15N30-R3

Specifications

Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Diameter: 30 mm
Material: Stainless Steel
Range: 15 mm
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Tubular, Inductive, Proximity Sensor
Diameter: 30 mm
Range: 15 mm
Volts AC Range: 20 - 250
Amps: 0.200
Material: Stainless Steel
Volts DC Range: 20 - 250

Customer Reviews

No reviews for this product
(0)