BUSS GMA-63-R GMA 63mA BUSS FUSE

Item #: 90454

Cat #: GMA-63-R

UPC: 051712648035

Sign In or Register to view pricing and more.
Documents & Guides
BUS GMA-63-R GMA 63MA BUS FUS

Overview

BUS GMA-63-R GMA 63MA BUS FUS
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712648035, GMA-63-R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 0.063
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Material: Glass
Amps: 0.063
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)