Wallpack, High Pressure Sodium, 1 Light, 50W, 120V, Bronze

Item #: 90450

Cat #: NRG-301B-PC

UPC: 785988465811

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 50 Watt, 120 Volt, Bronze, Length: 11 in, w/ Photocontrol

Overview

Wallpack, High Pressure Sodium, 1 Light, 50 Watt, 120 Volt, Bronze, Length: 11 in, w/ Photocontrol
Also known as: 785988465811, NRG-301B-PC

Specifications

Volts AC: 120
Length: 11 in
Wattage: 50
Color: Bronze
Light Technology: HID
Volts AC: 120
Wattage: 50
Light Technology: HID
Length: 11 in
Color: Bronze

Customer Reviews

No reviews for this product
(0)