Incandescent Lamp, PAR38, 75W, 120V, FL30

Item #: 90447

Cat #: 75PAR38/3FL-120V

UPC: 046135138508

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 75 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Side Prong, Lumens: 1040, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Standard Case Qty: 12 Sylvania Part # 13850

Overview

Incandescent Lamp, 75 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Side Prong, Lumens: 1040, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Standard Case Qty: 12 Sylvania Part # 13850
Also known as: 046135138508, 75PAR38/3FL-120V

Specifications

Wattage: 75
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Base: Medium Side Prong
Lumens: 1040
Shape: PAR38 (Sealed Beam)
Light Technology: Incandescent
Angle: 30°
Wattage: 75
Color Temperature: 2850 (Warm White)
Base: Medium Side Prong
Shape: PAR38 (Sealed Beam)
Angle: 30°
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1040
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)