This product has been discontinued.
Incandescent Lamp, 150W, 120V, PAR38 Flood, Med Side Prong
Item #: 90445
Cat #: 150PAR38/3FL-120V
UPC: 046135138539
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 150 Watt, 120 Volt, PAR38 Flood, 2850K, Base: Med Side Prong, Lumens: 2175, 100 CRI Sylvania Part # 13853
Overview
Incandescent Lamp, 150 Watt, 120 Volt, PAR38 Flood, 2850K, Base: Med Side Prong, Lumens: 2175, 100 CRI Sylvania Part # 13853
Also known as: 046135138539, 150PAR38/3FL-120V
Specifications
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Base: | Medium Side Prong |
Wattage: | 150 |
Lumens: | 2175 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Incandescent |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 150 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 2850 (Warm White) |
Base: | Medium Side Prong |
Lumens: | 2175 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)