Wireway 90° Elbow, Type 12, Lay-In, Outside Opening, 6" x 6", Gray

Item #: 9044

Cat #: F66LE9C

UPC: 783510186005

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Outside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 6 Inch x 6 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Outside Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 6 Inch x 6 Inch
Used primarily in industrial applications to protect wiring against exposure to oil and other contaminants, the nVent HOFFMAN HOFF66LE9C gasketed wireway features quick-release latches for easy access and an opening on one side so wires and cables can be laid in along the entire run without pulling. Available in multiple sizes, this wireway’s finish color and texture can be customized to meet application requirements.
Also known as: 783510186005, F66LE9C

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)