ThermTrans, 2-Sided, fluid-resistant, he

Item #: 904381

Cat #: H200X084HST-2

UPC: 074983574391

Sign In or Register to view pricing and more.
The thermal transfer fluid-resistant heat-shrink label in yellow is two-sided with a 1/2" (12.7 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a clear, reliab

Overview

The thermal transfer fluid-resistant heat-shrink label in yellow is two-sided with a 1/2" (12.7 mm) diameter and made of crosslinked polyolefin. It is 2.0" wide and 0.84" high (50.8 x 21.3 mm). The heat-shrink sleeve is designed to provide a clear, reliab
Also known as: 074983574391, H200X084HST-2

Specifications

Diameter: 1/2 in
Material: Polyolefin
Type: Label
Color: Yellow
Diameter: 1/2 in
Type: Label
Material: Polyolefin
Color: Yellow

Customer Reviews

No reviews for this product
(0)