
String Light, 100', 150W, 120V, Yellow
Item #: 90433
Cat #: 302SRL
UPC: 786788612023
Documents & Guides
String Light, 100 foot, Yellow, 150 Watt, 12/2 Cord Gauge, 10 Lampholders
Sign In or Register to view pricing and more.
Overview
String Light, 100 foot, Yellow, 150 Watt, 12/2 Cord Gauge, 10 Lampholders
Also known as: 786788612023, 302SRL
Specifications
Length: | 100 ft |
Wattage: | 150 |
Color: | Yellow |
Length: | 100 ft |
Color: | Yellow |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)