This product has been discontinued.

Incandescent Lamp, PAR38, 100W, 120V, Blue
Item #: 90428
Cat #: 100PAR38/FL/B/RP-120V
UPC: 046135139482
Documents & Guides
Incandescent Lamp, 100 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 6 Sylvania Part # 13948
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, 100 Watt, 120 Volt, PAR38 (Sealed Beam) Base: Medium Skirted (E26), CRI: 100, Color Temperature: 2850K, Lamp Finish: Blue, Standard Case Qty: 6 Sylvania Part # 13948
Also known as: 046135139482, 100PAR38/FL/B/RP-120V
Specifications
Base: | Medium Screw (E26) |
Color: | Blue |
Wattage: | 100 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Temperature: | 2850 (Warm White) |
Shape: | PAR38 (Sealed Beam) |
Color: | Blue |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)