Incandescent Bulb, G25, 40W, 120V, Soft White

Item #: 90415

Cat #: 40G25/W/CVP130V

UPC: 046135141904

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 6 *Sylvania Part # 14190*

Overview

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 260, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Standard Case Qty: 6 *Sylvania Part # 14190*
Also known as: 046135141904, 40G25/W/CVP130V

Specifications

Base: Medium Screw (E26)
Lumens: 260
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Shape: G25 (Globe)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Lumens: 260
Color Temperature: 2850 (Warm White)
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)