Breaker, 35A, 3P, 240VAC, Trip Curve C

Item #: 90411

Cat #: 1489-A3C350

UPC: 781180896866

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 35 Amp, 3-Pole, 240 Volt AC Coil, Trip Curve C

Overview

Miniature Circuit Breaker, 35 Amp, 3-Pole, 240 Volt AC Coil, Trip Curve C
Also known as: 781180896866, 1489-A3C350

Specifications

Poles: 3
Amps: 35
Family / Style: 1489
Mounting: DIN Rail
Volts AC: 240
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Family / Style: 1489
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)