APP ALB1050186 WALL MNT W/18W 6V LA

Item #: 904026

Cat #: ALB1050186

UPC: 781381845762

Sign In or Register to view pricing and more.
Documents & Guides
WALL MNT W/18W 6V LAMP *** Discontinued ***

Overview

WALL MNT W/18W 6V LAMP *** Discontinued ***
Also known as: 781381845762, ALB1050186

Specifications

Base: Medium Screw (E26)
Wattage: 100
Mounting: Bracket
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Bracket
Wattage: 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)