LED Vaportight, 204 Watt, 23000 Lumen, 5000K, 120-277V

Item #: 903965

Cat #: VT4LED-LD4-23-DR-UNV-L850-ED2-WL-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportight, 204 Watt, 23000 Lumen, 5000K, 80 CRI, 120-277 Volt, Non-Dimming, Includes Wet Label, Frosted Acrylic High Impact Lens

Overview

LED Vaportight, 204 Watt, 23000 Lumen, 5000K, 80 CRI, 120-277 Volt, Non-Dimming, Includes Wet Label, Frosted Acrylic High Impact Lens
Also known as: VT4LED-LD4-23-DR-UNV-L850-ED2-WL-U

Specifications

Material: Acrylic
Color Temperature: 5000 (Bright White)
Lumens: 23000
Length: 4 ft, 48 in
Wattage: 204
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Material: Acrylic
Lumens: 23000
Wattage: 204
Dimmable: No
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)