AC Combiner Box, Envoy-S Metered

Item #: 903951

Cat #: XAM1-120-M

UPC:

AC Combiner Box with Envoy S Metered for Integrated Revenue Grade PV Production Metering and Optional Consumption Monitoring. 240 VAC Max System Voltage. 48A Rated Output Current. 16A Rated Input Current, Each Input. 60A Max Fuse/Circuit Breaker Rating (output).
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC Combiner Box with Envoy S Metered for Integrated Revenue Grade PV Production Metering and Optional Consumption Monitoring. 240 VAC Max System Voltage. 48A Rated Output Current. 16A Rated Input Current, Each Input. 60A Max Fuse/Circuit Breaker Rating (output).
Also known as: XAM1-120-M

Specifications

Volts AC: 120
Type: AC Combiner
Volts AC: 120
Type: AC Combiner

Customer Reviews

No reviews for this product
(0)