Surface Ambient Luminaire

Item #: 903920

Cat #: LS8-80L-40K-10V-EB14

UPC: 810048027484

Sign In or Register to view pricing and more.
LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 4000K, White, 0-10V Dimming, Emergency Backup (Minimum 90 Minutes, 1400 Lumens, 120-277V Only)

Overview

LED Surface Ambient Luminaire, 8', 120-277V, 88W, Lumens: 8000, 4000K, White, 0-10V Dimming, Emergency Backup (Minimum 90 Minutes, 1400 Lumens, 120-277V Only)
Also known as: 810048027484, LS8-80L-40K-10V-EB14

Specifications

Color Temperature: 4000 (Cool White), 8000 (Daylight)
Wattage: 88
Length: 8 ft, 96 in
Color: White
Material: Steel
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 8000 (Daylight)
Length: 8 ft, 96 in
Material: Steel
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 88
Color: White
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)