Proximity Sensor, Inductive, 18mm Diameter, Stainless Steel, 1NO

Item #: 90390

Cat #: 871T-L5A18

UPC: 662073428824

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, 3-Wire DC, 18 mm Diameter, Stainless Steel, 1Normally Open, PNP Output Contact, 5 mm Nominal Sensing Distance, Shielded

Overview

Proximity Sensor, Inductive, 3-Wire DC, 18 mm Diameter, Stainless Steel, 1Normally Open, PNP Output Contact, 5 mm Nominal Sensing Distance, Shielded
Also known as: 662073428824, 871T-L5A18

Specifications

Type: Tubular, Inductive, Proximity Sensor
Volts DC Range: 250, 20
Diameter: 18 mm
Amps: 0.200
Material: Stainless Steel
Range: 5 mm
Type: Tubular, Inductive, Proximity Sensor
Diameter: 18 mm
Material: Stainless Steel
Volts DC Range: 250, 20
Amps: 0.200
Range: 5 mm

Customer Reviews

No reviews for this product
(0)