
Sign In or Register to view pricing and more.
Documents & Guides
AccessPlus, Double Hinged Window Cabinet, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories - Access Plus 2 DataCom Wallmount Cabinets), Size/Dims: 16.75x24.41x18.20, Material: Steel, Finish: Black
Overview
AccessPlus, Double Hinged Window Cabinet, Bulletin DWDH1 (DataCom Wallmount Cabinets and Accessories - Access Plus 2 DataCom Wallmount Cabinets), Size/Dims: 16.75x24.41x18.20, Material: Steel, Finish: Black
Also known as: 783510285920, EWMW162418
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Height: | 16.750 in |
Depth: | 18.200 in |
Width: | 24.410 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 16.750 in |
Width: | 24.410 in |
Material: | Steel |
Depth: | 18.200 in |
Customer Reviews
No reviews for this product
(0)