DEFINITE PURPOSE

Item #: 90361

Cat #: 400-DP30ND1

UPC: 611320349764

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP30ND1 DEFINITE PURPOSE

Overview

AB 400-DP30ND1 DEFINITE PURPOSE
Also known as: 611320349764, 400-DP30ND1

Specifications

Volts AC Control: 120
Family / Style: 400
Poles: 1
Amps: 30
Volts AC: 600
Type: Contactors
Volts AC Control: 120
Poles: 1
Volts AC: 600
Family / Style: 400
Amps: 30
Type: Contactors

Customer Reviews

No reviews for this product
(0)