Full Color LED Recessed Lighting Kit, 13.5W, 2700-6500K, 120V

Item #: 903597

Cat #: LED13.5RT56RGBWZBS+

UPC: 046135737411

Sign In or Register to view pricing and more.
Documents & Guides
SMART LED Recessed Downlight Kit, 13.5 Watt, 90CRI, 820 Lumen, Dimmable Full Color Tunable RGBW With White Range 2700K-6500K, 20000-Hour Life, Suitable for 5 or 6 Inch Recessed Cans, Standard Carton Qty: 2 *Sylvania Part # 73741*

Overview

SMART LED Recessed Downlight Kit, 13.5 Watt, 90CRI, 820 Lumen, Dimmable Full Color Tunable RGBW With White Range 2700K-6500K, 20000-Hour Life, Suitable for 5 or 6 Inch Recessed Cans, Standard Carton Qty: 2 *Sylvania Part # 73741*
Also known as: 046135737411, LED13.5RT56RGBWZBS+

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White)
Color: Red, Blue, Green, Tunable White
Base: Medium Screw (E26)
Volts AC: 120
Type: Retrofit Kit
Wattage: 13.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White), 3000 (Warm White), 5000 (Bright White), 6000 (Daylight), 2700 (Warm White), 3500 (Neutral White)
Base: Medium Screw (E26)
Type: Retrofit Kit
Light Technology: LED
Color: Red, Blue, Green, Tunable White
Volts AC: 120
Wattage: 13.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)