Emergency Light, Wet Location, 2 Head

Item #: 90359

Cat #: UMB1

UPC: 662400108399

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, 120/277V, 2-Lamp, Adjustable Incandescent Lamps, Wet Location, Gray Housing, Includes: Battery Backup.

Overview

Emergency Light, 120/277V, 2-Lamp, Adjustable Incandescent Lamps, Wet Location, Gray Housing, Includes: Battery Backup.
Also known as: 662400108399, UMB1

Specifications

Volts DC: 6
Wattage: 18
Color: Gray
Material: Fiberglass
Light Technology: Incandescent
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X
Volts DC: 6
Color: Gray
Light Technology: Incandescent
IP/NEMA Rating: NEMA 4X
Wattage: 18
Material: Fiberglass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)