This product has been discontinued.
![Emergency Light, Wet Location, 2 Head Emergency Light, Wet Location, 2 Head](https://rexel-cdn.com/products/surumb1.jpg?i=BD9B9201-D36D-4EAC-97E3-5857E5F359D2&f=420)
Emergency Light, Wet Location, 2 Head
Item #: 90359
Cat #: UMB1
UPC: 662400108399
Documents & Guides
Emergency Light, 120/277V, 2-Lamp, Adjustable Incandescent Lamps, Wet Location, Gray Housing, Includes: Battery Backup.
Sign In or Register to view pricing and more.
Overview
Emergency Light, 120/277V, 2-Lamp, Adjustable Incandescent Lamps, Wet Location, Gray Housing, Includes: Battery Backup.
Also known as: 662400108399, UMB1
Specifications
Volts DC: | 6 |
Wattage: | 18 |
Color: | Gray |
Material: | Fiberglass |
Light Technology: | Incandescent |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 4X |
Volts DC: | 6 |
Color: | Gray |
Light Technology: | Incandescent |
IP/NEMA Rating: | NEMA 4X |
Wattage: | 18 |
Material: | Fiberglass |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)