Breaker, Bolt On, 20A, 2P, 120VAC, GFCI, Replaced By QBGFT2020

Item #: 90356

Cat #: QBGF2020

UPC: 786679473412

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 20A, 2P, 120VAC, GFCI, Replaced By QBGFT202020 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By QBGFT2020

Overview

Breaker, Bolt On, 20A, 2P, 120VAC, GFCI, Replaced By QBGFT202020 Amp, 2-Pole, Type QBGF, Quicklag, Miniature Industrial Ground Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC. Has Been Replaced By QBGFT2020
Also known as: 786679473412, QBGF2020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)