Fuse, 1A, 600VAC, Class G Medium Time Delay

Item #: 903503

Cat #: SLC001

UPC: 079458420319

Sign In or Register to view pricing and more.
Documents & Guides
1 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 5/16 Length Inch, Voltage Rating: 600 VAC, Features: Medium Time Delay.

Overview

1 Amp Fuse, Time Delay, Brand or Series: Class G, Interrupting Rating: 100000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 13/32 Diameter x 1 5/16 Length Inch, Voltage Rating: 600 VAC, Features: Medium Time Delay.
The unique design of Littelfuse’s compact SLC series Class G fuses provide additional time-delay over competitive products which increases system reliability. Compact Class G fuses were the first fuse series to approach midget fuse dimensions and meet NEC requirements for branch-circuit protection. The unique dimensions of SLC series Class G fuses prevents insertion of lower voltage fuses in Class G fuse holders. The fuse’s varying length prevents insertion of higher ampere rated fuses in fuse holders designed for lower ampere ratings. Class CC fuses are replacing Class G fuses in many new designs. Class CC fuses’ superior time delay plus higher voltage and interrupting ratings meet the needs of modern circuits. Littelfuse’s introduction of POWR-PRO® CCMR series fuses, with ratings up to 60 Amperes for providing branch circuit protection, are accelerating this trend.
Also known as: 079458420319, SLC001

Specifications

Diameter: 13/32 in
Length: 2 1/4 in
Amps: 1
Speed: Medium Time Delay
Class: G
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Amps: 1
Class: G
Volts AC: 600
Standards: California Proposition 65
Length: 2 1/4 in
Speed: Medium Time Delay
Type: General Purpose
Mounting: Cartridge
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)