Load Center, Homeline, Replacement Cover, Flush/Surface, 24 Space, White

Item #: 903457

Cat #: HOMC24UCW

UPC: 785901474883

Sign In or Register to view pricing and more.

Overview

Load Center, Homeline, Replacement Cover, Flush/Surface, 24 Space, White
Also known as: 785901474883, HOMC24UCW

Specifications

Spaces: 24
Mounting: Flush, Surface
Family / Style: Homeline
IP/NEMA Rating: NEMA 1
Color: White
Standards: California Proposition 65
Spaces: 24
Family / Style: Homeline
Color: White
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)