All In One, Homeline, CSED, Tunnel Kit, For Semi Flush Mount, PoN, 30 Spaces

Item #: 903439

Cat #: SCTKP30

UPC: 785901307082

Sign In or Register to view pricing and more.
All In One, Homeline, Combination Service Entrance Device, Tunnel Kit, For Semi Flush Mount, Plug on Neutral, 30 Spaces

Overview

All In One, Homeline, Combination Service Entrance Device, Tunnel Kit, For Semi Flush Mount, Plug on Neutral, 30 Spaces
Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Many of the All-in One combination service entrance devices (CSED) are suitable for overhead (OH) service with addition of this tunnel kit. Check with local utility for approval. This device is for a 30 space, plug on neutral, surface flush mount. Tunnel kit is 23.57 inches tall, 4.44 inches wide and 3.20 inches deep.
Also known as: 785901307082, SCTKP30

Specifications

Amps: 200
Mounting: Semi-Flush
Spaces: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Spaces: 30
IP/NEMA Rating: NEMA 3R
Mounting: Semi-Flush
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)