Fuselink, 140A, Type K, 23" Pigtail Lead, 5 per Package

Item #: 903409

Cat #: M140KA23

UPC: 096359043331

Sign In or Register to view pricing and more.
Documents & Guides
Fuselink, 140 Amp, Type K, 23 Inch Pigtail Lead, Single, 5 per Package

Overview

Fuselink, 140 Amp, Type K, 23 Inch Pigtail Lead, Single, 5 per Package
Also known as: 096359043331, M140KA23

Specifications

Length: 23 in
Amps: 140
Class: K
Type: Fuse Link
Length: 23 in
Class: K
Amps: 140
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)