Incandescent Lamp, R20, 30W, 130V, FL40

Item #: 90334

Cat #: 30R20-130V

UPC: 046135148026

Documents & Guides
Incandescent Lamp, R20, 30W, 130V, FL40Incandescent Lamp, 30 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 140, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 40°, Standard Case Qty: 60
Sign In or Register to view pricing and more.

Overview

Incandescent Lamp, R20, 30W, 130V, FL40Incandescent Lamp, 30 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 140, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 40°, Standard Case Qty: 60
Also known as: 046135148026, 30R20-130V

Specifications

Lumens: 140
Base: Medium Screw (E26)
Volts AC: 130
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 30
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Angle: 40°
Lumens: 140
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 30
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)