![Incandescent Lamp, R16, 40W, 120V, Medium Base Incandescent Lamp, R16, 40W, 120V, Medium Base](https://rexel-cdn.com/products/product.jpg?i=A3E1A885-7240-4647-9618-9154DD785843&f=420)
Incandescent Lamp, R16, 40W, 120V, Medium Base
Item #: 90320
Cat #: 40R16/FL/RP-120V
UPC: 046135148217
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R16 (Blown Reflector), Base: Medium Screw (E26), Lumens: 235, CRI: 100, Color Temperature: 2850K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14821*
Overview
Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R16 (Blown Reflector), Base: Medium Screw (E26), Lumens: 235, CRI: 100, Color Temperature: 2850K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14821*
Also known as: 046135148217, 40R16/FL/RP-120V
Specifications
Lumens: | 235 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | R16 (Blown Reflector) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Light Technology: | Incandescent |
Lumens: | 235 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 40 |
Base: | Medium Screw (E26) |
Shape: | R16 (Blown Reflector) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)