CHASE NIPPLE, INSUL

Item #: 903108

Cat #: CHN-600I

UPC: 785592985163

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CHASE NIPPLE, INSUL, 6"

Overview

CHASE NIPPLE, INSUL, 6"
Also known as: 785592985163, CHN-600I

Specifications

Diameter: 6 in
Standards: California Proposition 65
Diameter: 6 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)