This product has been discontinued.
26W PAR38 LED Lamp, 30K
Item #: 903045
Cat #: LED26PAR38/HO/830/SP15/W/UNV
UPC: 046135793646
Sign In or Register to view pricing and more.
Documents & Guides
LED PAR38 Spot Lamp, 26 Watt, 120-277 Volt, 81 CRI, 2400 Lumens, 3000K, Average Rated Life 25000 Hours, Standard Case Qty: 6
Overview
LED PAR38 Spot Lamp, 26 Watt, 120-277 Volt, 81 CRI, 2400 Lumens, 3000K, Average Rated Life 25000 Hours, Standard Case Qty: 6
Also known as: 046135793646, LED26PAR38/HO/830/SP15/W/UNV
Specifications
Color Rendering Index (CRI): | 81 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 26 |
Volts AC: | 120, 277 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 2400 |
Light Technology: | LED |
Color Rendering Index (CRI): | 81 |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Lumens: | 2400 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 26 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)